Satco 80-1983 3 Speed Ceiling Fan Switch
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 80-1983 |
| Type | 3 Speed Ceiling Fan Switch |
| Leads | None |
| Color | Nickel |
| Brand | Satco |
Related Products
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others. Sensitivity adjustment screw for easy flow adjustment. Single pole, double throw snap switch. Includes 4 stainless steel Paddles: 1", 2", 3", 6". Maximum Pressure 160 PSI. NEMA 4 Case.
Supco Pressure Switch - 15 PSI Open 35 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Erie 277V Normally Open Steam Actuator Without End Switch AG24T020 Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 250°F 18" leads for actuators ...
Supco Pressure Switch - 5 PSI Open 20 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Supco Pressure Switch - 25 PSI Open 65 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...