Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




McDonnell & Miller

Model # :WBB360380

MPN #: FS6W

FS6W Flow Switch 1" NPT With Paddles

Product Description
The flow of liquids in pipelines plays an important role in industry and commerce. Under most circumstances it is essential to know whether or not there is a flow in a pipeline, and to act upon that knowledge. That is the reason for, and the function of, McDonnell & Miller Flow Switches. Includes 4 stainless steel Paddles: 1", 2", 3", 6". NEMA Enclosure Type 4X. Watertight, dust tight and corrosion resistant.

PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height5-3/4 in
Pipe Size1 in
Connection Size1 in

Product Details

Voltage120 / 240 V
Manufacturers Part NumberFS6W
BrandMcDonnell & Miller

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL / cUL