Satco 90-689 3 Way Ceiling Fan Switch
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 90-689 |
| Type | 3-Way Ceiling Fan Switch |
| Leads | 6-in. |
| Color | Nickel |
| Brand | Satco |
Related Products
Supco Pressure Switch - 610 PSI Open 420 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 600 PSI Open 475 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...
Supco Pressure Switch - 15 PSI Open 35 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Supco Pressure Switch - 5 PSI Open 20 PSI Closed Low Pressure SPST open on pressure fall Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F ...
Supco Pressure Switch - 350 PSI Open 250 PSI Closed High Pressure SPST open on pressure rise Condenser Fan Cycling SPST open on pressure rise 1/4" SAE Female flare fitting with valve core depressor Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC) Small size and light weight for direct mounting Excellent set point repeatability/stability Pressure Range: 0 to 650 PSI Burst Pressure: 5000 PSI Life @ Rated Load: 100,000 cycles Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA) Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid ...