For Use With:
- Jet JOVS-10 (708411) Oscillating Spindle Sander
Product Details
| Manufacturers Part Number | JT9-30105000I |
| Type | Spindle Assembly |
| For Use With | Sanders |
| Brand | JET |
The return spring assembly fits between the nylon nut and the return spring bracket. This is a genuine Jet and Wilton replacement part used in compatible drill presses. This item is sold individually and is made of metal. During the installation process, a wrench might be needed to replace this part. It will require replacing if it breaks. For Use With: Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill ...
This is an OEM part sourced directly from the manufacturer. The spindle assembly is commonly found in drill presses from Jet and Wilton. This part is made of metal, and is placed in the quill and head casting to transfer power to the arbor and chuck. This product is provided as an individual replacement part. For Use With: Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch ...
This replacement ultra smart belt is specially produced for Eureka upright vacuums. It is a high quality OEM sourced item that drives the brushroll assembly. Over time belts tend to wear out and stretch eventually requiring replacement. It is advised to replace this belt every 6-12 months to ensure optimum performance. Please note, these are sold in a pack of two. For Use With: Jet GHD-20 (354020) Gear Head Drill / Tap GHD-20T (354024) Gear Head Drill / Tap GHD-20 (354020) Gear Head Drill / Tap GHD-20T (354024) Gear Head Drill / Tap
Time is money, and the Pipe Notcher Housing is here to save you both. Say goodbye to tedious cutting and grinding for clean saddle joints. This accessory is a productivity booster, eliminating unnecessary steps in your workflow. Sold separately are the dies that perfectly complement your needs. As always, your safety is a top priority, which is why the ANSI B11.5-1988(02) compliant guarding ensures a worry-free experience. Features: Save time and money with the pipe notcher by eliminating the cutting and grinding required for creating clean saddle joints Easily interchangeable attachment ...
This knob with stud is an OEM direct from Jet. Compatible with several table and band saws, this component is fastened to the lock cam. The threaded metal screw with a plastic handle helps to secure the fence assembly. This item is sold individually, and no tools are needed for the replacement. For Use With: Jet JWSS-10CS (708781) Super Saw JTAS-10 Tilting Arbor Tablesaw JTAS-10 Tilting Arbor Tablesaw PM1800 18-inch Band Saw PM1800 18-inch Band Saw PM1800 (1791801) 18-inch Band Saw PM1800 (1791801) 18-inch Band Saw