Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SPC Industrial

Model # :WBB3220731

MPN #: DS963603S

SPC Industrial™ 3 Step Display Wall Shelf, Starter, 96"W x 39"D x 36"H, Black

Product Description
3 Step Display Wall Shelf for both indoor or outdoor use. This part features a sturdy design that provides outstanding shelf stability. No tools required. Easy assembly, quick set up. Vented shelves prevent dust and dirt build up. Features extra legs for a sturdy design that provides outstanding shelf stability. Can be used to store industrial products, janitorial products or retail products. 96" x 39" x 36" ( LxWxH) Manufactured of HDPE. Made in the USA.

PRICE
$509.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth39 in
Height36 in
Weight128 lbs
Unit Capacity1110 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf Capacity370 lbs
ColorBlack
Number of Shelves3
MaterialHDPE
Package Quantity1
Manufacturers Part NumberDS963603S
BrandSPC Industrial

Warranty

Warranty90

Compliance & Certifications

NSF CertifiedNo