- Framework is constructed of 1-1/2" x 1-1/2" x .070" wall tubing.
- Laterals are constructed of 1-1/4" x 2-1/4" x 0.100" wall T-Bar.
- Pot Rack is constructed out of 2" x 1/4" strap.
- Lifetime Guarantee against rust and corrosion.
- Five-Year Guarantee against material defects and workmanship.
- NSF Certified.
New Age Industrial, T-Bar Wall Shelf, Aluminum, 60"W x 20"D
|
Questions & Answers (0)
Product Description
These shelves are the perfect solution for maximizing your available area. Featuring solid strip brackets, they offer endless installation possibilities to suit your unique needs. Crafted from sturdy 1-1/2" x 1-1/2" x .070" tubing, these shelves ensure durability and reliable support for your items. Upgrade your storage game with T-Bar Wall Shelves, and experience a clutter-free and organized space that's tailored to your requirements. Transform your walls into efficient storage solutions with T-Bar Wall Shelves today.
PRICE
$285.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 in |
| Depth | 20 in |
| Height | 13-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 21 lbs |
Product Details
| Type | Full Unit |
| Shelf Type | T-Bar |
| Shelf Capacity | 500 lbs |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Manufacturers Part Number | 1123 |
| Shelf Material | Aluminum |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Yr Limited Warranty on Construction and Lifetime Warranty Against Defects |
Compliance & Certifications
| NSF Certified | Y |