250W-250V
Satco 90-1143 3 Terminal (2 Circuit) Turn Knob Mechanism w/Screw Terminals
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.11
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Set Screw |
| Wattage | 250 W |
| Voltage | 250 V |
| Color | Black |
| Terminal | Screw |
| Manufacturers Part Number | 90-1143 |
| Set Screw | With Set Screw |
| Base Type | E26 Medium |
| Brand | Satco |