Keyless Glazed Porcelain Socket w/Paper Liner Mounting Screws Held Captive, 2 Wireways and 36-in. Leads
36-in. 18GA SF-2 B/W 200-#176; Leads
Satco 80-1700 Keyless Glazed Porcelain Socket w/Paper Liner Mount Screws Held Cap 2 Wireways & Leads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Height | 1.875 in |
Product Details
| Mounting Location | Paper Liner |
| Wattage | 660 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1700 |
| Set Screw | Less Set Screw |
| Leads | 36" 18GA SF-2 B/W 200° |
| Base Type | Medium |
| Brand | Satco |