Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1531842

MPN #: UELBP3588-3A-PL

Hallowell® 3-Tier 9 Door Laptop/Backpack Locker, 45"W x 18"D x 78"H, Light Gray, Assembled

Product Description
Ideal for the secure storage of back packs and laptops, this locker is also prepared for electrical wiring with wire concealing channels and outlet knocks outs allowing lockers to be converted into charging stations for electrical devices and laptops. Constructed of heavy gauge steel, each locker is equipped with a hat shelf for storing/charging a laptop separate from the main storage compartment.

Lockers include a DigiTech electronic lock that arrives in day use mode for multi-user applications and can be programmed for permanent use for assigned lockers. Lockers can be converted to charging stations by installing aftermarket wiring (should be performed by a qualified individual). Ideal for use in schools, dormitories, offices, rec centers or any other location where temporary or permanent storage of lap tops and back packs.

  • Electronic access door keeps items secure.
  • One shelf per opening.
  • Prepared for after market wiring to allow charging.
  • Side ventilation allows maximum airflow for cooling while maintaining security.
  • Light Gray powder coat finish.
Features:
  • BODY CONSTRUCTION: 16 gauge cold rolled sheet steel with sides diamond perforated
  • BODY STYLES: 3-tier, 4-tier
  • DOOR: 14 gauge solid sheet
  • HINGES: 16 gauge continuous piano hinge
  • HANDLE: Hallowell DigiTech™ electronic, code access lock also acts as handle
  • SHELVES: 1 fixed hat shelf
Special Features:
  • Each locker has built-in channel for concealed aftermarket wiring to convert lockers to Charging stations. Channel shall include punch outs for electrical outlet in each opening
Made In USA

PRICE
$3,379.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth18 in
Height78 in
Compartment Width15 in
Compartment Depth18 in
Compartment Height24 in
Weight389 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeFinger Pull
ColorLight Gray
SeriesLaptop/Backpack Locker
Tier TypeTriple Tier
Configuration3 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments9
Manufacturers Part NumberUELBP3588-3A-PL
BrandHallowell

Warranty

Warranty2 yr