Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252503

MPN #: UW1582-3A-W-RO

Hallowell® 3-Tier All-Wood Club Locker, 15"W x 18"D x 72"H, Natural Red Oak, Assembled

Product Description
Furniture grade wardrobe all-wood lockers add functionality and beauty to any project's design. Club Lockers are ideal for country clubs, fitness centers and health spas.

Features:
  • Hallowell All-Wood Club Locker
  • 15"W x 18"D x 72"H
  • Natural Red Oak with Clear Finish
  • Triple Tier
  • 1-Wide
  • Assembled
  • Red Oak Veneer Doors and Body
  • Includes Keyed Cam Locks, Single-Point Latching
  • Concealed European Style Cabinet Hinges
  • Includes One Double Prong Hook per Opening
  • 1 Year Warranty
  • 3/4" Furniture Grade Plywood with Red Oak Veneer


PRICE
$1,829.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth18 in
Height72 in
Weight113 lbs

Product Details

MaterialWood
Construction TypeAssembled
ColorBrown
Manufacturers Part NumberUW1582-3A-W-RO
Tier TypeTriple Tier
Configuration1 Wide
BrandHallowell

Warranty

Warranty1 yr