3 Tier Drum Pallet Rack - DPR12
|
Questions & Answers (0)
Product Description
Store up to (12) 30 or 55 gallon drums. Structural 3'' all-welded frame up-rights with 1'' x 1'' x 3/16'' bracing. 3'' channel beams have 5000 lb. capacity per pair, adjust on 2'' centers. Adjustable 12'' wide drum cradles rest securely on beams. Gray enamel finish. 105''W x 36''D. Features 2 end frames, 3 pairs of beams and 12 drum cradles.
PRICE
$1,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 105 in |
| Depth | 36 in |
| Height | 84 in |
| Weight Capacity | 15,000 lbs |
| Weight | 515 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3 Tier |
| Color | Gray |
| Material | Steel |
| Description | Starter 3 Tier Drum Rack |
| Drum Capacity | 12 |
| Manufacturers Part Number | DPR12 |
| Brand | Meco Omaha |
Warranty
| Warranty | 2 |