ENPAC® Poly-Racker Single Drum Rack for 55 Gallon Drums - Yellow
|
Questions & Answers (0)
Product Description
If you are looking for low-profile storage and containment with the ability to dispense, all in one convenient unit, then look no further than the 6006-YE Single Poly-Racker system. This Racker component features a fully enclosed, compliant sump, allowing for transport after a spill has occurred. Nothing is more convenient for horizontal dispensing and containment than the Racker-Stacker systems. Designed to pair with a Single Poly-Stacker for 2-drum storage.
PRICE
$589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53 in |
| Depth | 31 in |
| Height | 33-1/4 in |
| Weight Capacity | 1600 lbs |
| Weight | 95.5 lbs |
Product Details
| Assembly Required | No |
| Type | 1 Drum Racker |
| Color | Yellow |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Single Poly-Racker |
| Package Quantity | 1 |
| Drum Capacity | 1 |
| Manufacturers Part Number | 6006-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES & UFC |