Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229628

MPN #: DRMR-3055-FP

Vestil™ Drum Rack with Fork Pockets For 30 or 55 Gallon Drums, 2400 lb. Cap, 48"W x 27"D x 15"H

Product Description
Sometimes drums need to be stored horizontally. And occasionally those same drums need to be moved. Without the correct equipment, doing so can often be difficult. Thanks to Vestil's™ drum rack that situation is now made easier. With fork pockets built into the rack, transferring racks and drums can now be done quickly and efficiently. An open ended design allows for loading and unloading from both sides of the rack. Built of yellow powder coated steel.

Features:
  • Accommodates 30 and 55 gallon drums
  • Dual cradle design
  • Stackable up to 4 racks high
  • For use with steel drums only


PRICE
$511.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth27 in
Height15 in
Weight Capacity2400 lbs
Weight99 lbs

Product Details

Assembly RequiredNo
TypeStackable Drum Rack
ColorYellow
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRMR-3055-FP
BrandVestil

Warranty

Warranty90