Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252575

MPN #: UW3288-3A-MEW

Hallowell® 3-Tier Metal-Wood Hybrid Locker, 36"W x 18"D x 78"H, Midnight Ebony, Assembled

Product Description
The prestige of fine wood, the affordable price of KD metal lockers. Metal/wood Hybrid Lockers create a high-end image priced to fit any budget.

Features:
  • Hallowell Metal-Wood Hybrid Locker
  • 36"W x 18"D x 78"H
  • 708 Midnight Ebony Body and Frame with Red Oak Doors
  • Triple Tier
  • 1-Wide
  • Assembled
  • Red Oak Veneer Doors, 24 Gauge Body
  • Includes Keyed Cam Locks, Single-Point Latching
  • 16 Gauge Continuous Piano Hinge
  • Includes One Double Prong Hook per Opening
  • 1 Year Warranty
  • Cold Rolled Sheet Steel Body and Frame, Plywood With Red Oak Veneer Doors


PRICE
$3,119.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight270 lbs

Product Details

MaterialSteel
Construction TypeAssembled
ColorBlack
Manufacturers Part NumberUW3288-3A-MEW
Tier TypeTriple Tier
Configuration3 Wide
BrandHallowell

Warranty

Warranty1 yr