- Convenient seal top closure
- Three wall construction keeps paperwork and specimen separate
- Bags available in a variety of sizes, colors and prints to designate different specimen types
- Inner packed in 100s
- Available in three sizes
Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 12" x 15", Clear, Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Lab-Loc® Reclosable Seal Top Specimen Bags provide an excellent means for transferring specimens in hospital and medical environments. Three wall construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. They are available in a variety of sizes, colors and printed messages for various types of specimens. Bags are inner packed in 100s.
PRICE
$335.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 15 in |
| Thickness | 2 mil mil |
Product Details
| Type | 3 Wall Specimen Bag |
| Color | Clear |
| Closure | Seal Top |
| Biohazard | |
| Recyclable | Yes |
| Material | LDPE |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | LAB21215 |
| Brand | Elkay Plastics |