- Tamper-evident adhesive closure helps to insure integrity of the contents
- Three wall construction keeps paperwork and specimen separate
- Bags available in a variety of sizes, colors and prints to designate different specimen types
- Inner packed in 100s
Gray Opaque Adhesive Closure Tamper-Evident 3-Wall Specimen Transfer Bag, 6" x 10-1/4", Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Tamper-Evident Specimen Transfer Bags feature a strong adhesive closure for tamper evident security and perforations for easy access. Three wall construction provides a handy outer pouch to contain accompanying paperwork during specimen transfer. Bags are inner packed in 100s.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 10-1/4 in |
| Thickness | 2 mil mil |
Product Details
| Type | 3 Wall Specimen Bag |
| Color | Gray Opaque |
| Closure | Adhesive |
| Biohazard | |
| Recyclable | Yes |
| Material | LDPE |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | LAB20610C |
| Brand | Elkay Plastics |