Satco 80-1370 3-Way Metal Push Switch 1-1/8-in. Bushing Nickel Finish
Write a Review
|
Questions & Answers (0)
Product Description
3-Way Metal Push Switch, 1-1/8-in. Bushing, Nickel Finish
Metal Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V
Metal Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 80-1370 |
| Type | 3-Way Metal Push Switch |
| Leads | 6-in. |
| Color | Nickel |
| Brand | Satco |