Features:
- Cuts slots for moldings, weather stripping, and other edge details
- 3 wing cutter with 5/16 In. arbor hole
- Carbide tips on steel body for long life
- Use with arbor 92813C
- 3 wing design for smooth cutting
Weights & Dimensions
| Length | 1-7/8 |
| Shank Size | 5/16 in |
| Size | 1/8 in |
Product Details
| Type | Wing Slotting |
| Finish | Carbide |
| Material | High Speed Steel |
| Description | Router Bit |
| Shank Type | Straight |
| Manufacturers Part Number | 85529M |
| Brand | Bosch |