SDS-plus® shank eliminates need for separate drill. Bit is 36% faster and lasts twice as long as competitive cutters. For use with most common rotary hammers in rotation mode. Material: Carbide Tipped
Bosch SDS Plus Rebar Cutter, 12"L x 5/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Flute Length | 5 in |
| Size | 5/8 in |
| Diameter | 5/8" |
Product Details
| Shank | 3/8 |
| Material | Carbide Tipped |
| Shank Type | SDS |
| Color | Gray |
| For Use With | Sds Plus Rotary Hammers |
| Brand | Bosch |