Bosch Speed Xtreme™ SDS-max® bits deliver 100% carbide heads with four-cutter design, making them the toughest, long-lasting bits for drilling in reinforced concrete and hard aggregate. The bits provide 5X life vs. competition. The bits are engineered using proprietary diffusion-bonding technology, which bonds carbide and steel at a molecular level. It's a precise high-heat, high-pressure solid-state welding process that produces jobsite-proven bits. Bosch is the only concrete bit manufacturer to make its own carbide, and 100% quality check on each and every single bit. The bit has a four-cutter design with 180° cutting diameter and 100% power transfer during drilling. The active-centering tip results in rounder hole, while the four 90° side angles create a wide and sharp head keep driving precise holes. The four-flute design aggressively pulls dust away from the work, for fast drilling and longer bit life.
BOSCH® SDS-Max Speed Xtreme 9/16" x 16" x 21"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 |
| Weight | 1 lbs |
| Size | 9/16 in |
| Shank Size | SDS-Max in |
| Drive Size | SDS-MAX in |
| Flute Length | 4 in |
Product Details
| Type | Speed Xtreme |
| Shank Type | SDS-MAX |
| Color | Grey |
| Material | Carbide |
| Description | Hammer Bit |
| Manufacturers Part Number | HCFC5016 |
| Brand | Bosch |