Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2276522

Nexel®, Utility Cart, 3 Shelf, Nexelate®, 60"W x 24"D x 39"H, Poly Casters, 4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for offices, retail stores, warehouses, and foodservice applications, Nexel ® Silver Epoxy Utility Cart combines rugged durability with convenient mobility. Its open wire design allows 4-way access, maximizes light and sprinkler penetration, and minimizes dust accumulation. Three shelves easily adjust in 1" increments using numbered posts, while two U-shaped handles and four 5" polyurethane swivel casters, ensure smooth, controlled movement. NSF approved for wet or dry use and backed by a limited 7-year warranty against rust and corrosion.

  • Includes 3 shelves, 2 U-handles, and 4 swivel casters
  • NSF approved for wet or dry use
  • Limited 7-year warranty against rust and corrosion
  • PRICE
    $265.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height39 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    TypeWire Shelf Cart
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorSilver
    ApplicationWet/Dry
    Caster Type(4) Swivel
    Wheel TypeSolid
    Handle TypeU-Handle
    StyleUtility Cart
    FinishNexelate Silver Epoxy
    Number of Shelves3
    MaterialSteel
    Manufacturers Part Number2460P3EP
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF