Rubbermaid® Brute Heavy Duty Ergo Handle Utility Cart, Lipped Shelf, Small, Beige
|
Questions & Answers (0)
Product Description
Handy, durable utility cart features rust-, dent-, chip- and peel-proof structural foam construction. Ergonomically designed push handle provides optimum had placement and push height improving control and worker safety. Molded-in storage compartments, holsters, hooks and notches. Rounded corners and shelf walls won't damage furniture and walls. Variable grip-height handle improves control and worker safety. Built-in tool holster and molded-in fittings allow for easy addition of pipes or rods. 500 lb. capacity. Color: Beige; Capacity (Weight): 500 lb.; Caster/Glide/Wheel: Two 5" Swivel Non-Marking Casters. 1 Year Limited Warranty.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 18 in |
| Height | 33 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Size | 31 x 17 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | White |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | FG450088BEIG |
| Brand | Rubbermaid |
Warranty
| Warranty | 10 yr |