DeWalt® 3" x .120" Wire Bright Steel Round-Head Framing Nails, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Fits DWF83WW. 3" Fastener Length. 0.12 Diameter. Brite finish and diamond point.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3" |
| Gauge | 0-1/8 ga |
Product Details
| Padlock Capacity | 3" |
| Country of Origin | Import |
| Finish | Bright Finish |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | DWS10D-FH |
| Fastener Collation | 28 Degree |
| Brand | DeWalt |