Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40997

Global Industrial™ Moisture Barrier Bags, 3"W x 3"L, 3.6 Mil, Silver, 1000/Pack

Product Description
Designed to provide static protection for ESC sensitive electronic devices.

Features:
  • Transparent bags are printed with ESD warning symbol
  • Moisture Barrier Bags protect electronic components from damage due to moisture and static discharge.
  • Multi-layer protection guards against charges.
  • Bags are heat sealable and suitable for vacuum packaging.
  • WARNING: This product is intended for commercial use only.
  • This product is not on the qualified product listing under the Defense Standardization Program.


PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3 units - 4 units
229.95Save $10.00 (4%)
Buy 5+ units
219.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Thickness3.6 mil

Product Details

Package Quantity1,000
ColorSilver
Manufacturers Part NumberB40997
BrandGlobal Industrial
RecyclableNo