3' x 5' Tough-Tex® US Flag with Sewn Stripes & Embroidered Stars
Write a Review
|
Questions & Answers (0)
Product Description
US FLAGS
Tough-Tex® US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Tough Tex® US Flags are made with 100% 2-ply, spun woven polyester fabric that resists high winds. Open weave reduces fabric stress for longer wear. All-weather and fade resistant with industrial grade polyester. Ideal for large flags that are flown daily and in high wind areas.
Tough-Tex® US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Tough Tex® US Flags are made with 100% 2-ply, spun woven polyester fabric that resists high winds. Open weave reduces fabric stress for longer wear. All-weather and fade resistant with industrial grade polyester. Ideal for large flags that are flown daily and in high wind areas.
PRICE
$50.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 3' |
| Size | 3' x 5' |
| Flag Length | 5' |
Product Details
| Style | American Flag |
| Type | With Sewn Stripes & Embroidered Stars |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Tough-Tex® US Flag |
| Color | Red, White & Blue |
| Manufacturers Part Number | 2710 |
| Brand | Annin |