Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637553

MPN #: AAGPM23328

AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 36 x 24, Undated

Product Description
Reversible: Plan one or two months at a time. Write-on/wipe-off surface for use with wet-erase markers. Notes space for next month's plans. Wet-erase marker included.

Side One: One Month Format; Block Size: 5" x 3-3/8"
Side Two: Two Month Format; Block Size: 2-1/2" x 3"

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width36 in
Height24 in

Product Details

TypeDry-Erase Calendar
ColorBlue
Calendar Term2 Month
Month TermUndated
Dated/UndatedUndated
Page Format2 Month
Description30/60-Day Erasable Wall Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberAAGPM23328
BrandAt-A-Glance