Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1599810

MPN #: SK3000

AT-A-GLANCE® Ruled Desk Pad, 24 x 19, Black Binding, Black Corners, 12-Month (Jan to Dec): 2026

Product Description
Ruled daily blocks keep notations neat. Use on desk or wall. Bound headband with eyelets for easy hanging. Reinforced poly corners. Full-year reference calendar. Printed on quality paper.

Features:
  • Size: 24" x 19"
  • Page Color/Theme: White
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Block Size: 3-1/4" x 2-3/4"
  • Holder Style: Headband with Bottom Corners
  • Holder Material: Paper Headband, Poly Corners



PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height19 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
Date FormatMonthly
Package Quantity1
DescriptionRecycled Desk Pad
Manufacturers Part NumberSK3000
BrandAt-A-Glance