Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1637194

MPN #: AAGPM33328

AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, Undated

Product Description
Reversible: Plan one or two months at a time. Write-on/wipe-off surface for use with wet-erase markers. Notes space for next month's plans.

Features:
  • Side One: One Month Format
  • Side One Block Size: 6-1/2" x 4-1/2"
  • Side Two: Two Month Format
  • Side Two Block Size: 3-1/4" x 4-1/2"
  • Wet-erase marker included.



PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2 in
Width48 in
Height32 in

Product Details

TypeDry-Erase Calendar
ColorBlue
Calendar Term2 Month
Month TermUndated
Dated/UndatedUndated
Page Format2 Month
Description30/60-Day Erasable Wall Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberAAGPM33328
BrandAt-A-Glance