AT-A-GLANCE® Deluxe Three-Month Wall Calendar, Horizontal, 24 x 12, 15-Month: Dec 2025 to Feb 2027
Write a Review
|
Questions & Answers (0)
Product Description
View past, current and next month or current and next two months to suit your planning needs. Large easy-to-read numbers. Horizontal format perfect for a cubicle setting. Federal holidays highlighted in red. Size: 23 1/2 x 12; Page Color/Theme: White; . Calendar Term: 15-Month (Dec.-Feb.).
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/5 in |
| Width | 23-1/2 in |
| Height | 12 in |
Product Details
| Type | Wall Calendar |
| Color | White |
| Calendar Term | 15 Month |
| Month Term | Dec.-Feb. |
| Page Format | 3 Month |
| Calendar Type | Wall Calendar |
| Description | Recycled Three-Month Reference Wall Calendar |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | PM1428 |
| Brand | At-A-Glance |