Hubbell SD-2030 30 Ft. 7x7 Stranded Steel Static Discharge Reel
Write a Review
|
Questions & Answers (0)
Product Description
Static Discharge enclosed spool series SD Features Automatic E-Z pull rewinding, rugged steel construction, Compact enclosed design, Positive ratchet lock, Lock on / Lock off switch, Steel cable installed. All reels have 100 Amp universal jaw-type grounding clamp.
PRICE
$369.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 ft |
| Width | 8-5/8 in |
| Height | 3-3/8 in |
| Cord Length | 30 |
Product Details
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | SD-2030 |
| Brand | Gleason Reel |