Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coxreels

Model # :WBB585181

MPN #: MPD-N-330

Coxreels MPD-N-330 3/8"x30' 3000 PSI Dual Hydraulic Spring Retractable Steel Hose Reel

Product Description
COXREELS® MPD, TDMP and 1275HP Series "Dual Hydraulic" hose reels have similar features to their related series, but have been redesigned to handle dual hydraulic applications. Choose between spring driven retraction at 3,000 PSI to 50 feet and hand crank or motorized models at 10,000 PSI to 200 feet.

External fluid path with dual port melanized 90° full-flow NPT swivel inlet Swivel Seals: TEFLON

Sturdy single pedestal reel features Coxreels' exclusive Super Hub™ dual axle support system Guide arm adjusts to wall, floor, vehicle & overhead positions Solid one piece, heavy gauge 1/4" steel base & support post for maximum stability 1" solid steel axle & lubricated precision bearings for smooth rotation

Controlled retraction speed up to 80% slower on EZ-Coil® models pawl & zinc plated ratchet. Multi-position lock ratchet mechanism secures hose at desired length

Features:

  • Professional grade heavy duty steel construction. Durable proprietary CPC™ powder coat process. Rolled edges & ribbed discs provide strength & safety. Leading 2-year manufacturer's limited warranty. Made in the U.S.A. - Sold & Supported Worldwide
  • SWIVEL - External fluid path with dual port melanized 90° full-flow NPT swivel for simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount.
  • CARTRIDGE MOTOR - Lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance.
  • CNC SPUN DISCS - Heavy duty CNC robotically spun and ribbed discs with rolled edges for greater strength, durability, hose protection and operator safety.
  • 1/4" STEEL BASE - Sturdy single pedestal design with solid one piece steel base and support post, no weld, for maximum stability and professional grade strength without the weight.. Exclusive Super Hub™dual axle support system.
  • MULTI-POSITION GUIDE ARM - Versatile aluminum guide arm adjusts to wall, floor, ceiling, and vehicle mounting positions.
  • OTHER FEATURES INCLUDE - long lasting, chip resistant and rust inhibiting CPC powder coat finish, one-side supply/return hookup, adjustable solid rubber hose stop, and sturdy permanently lubricated. precision bearings.
  • 1" Permanently Lubricated Precision Bearings
PRICE
$1,225.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width11-3/4 in
Height21-1/8 in
Weight78 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length30 ft
Reel Hose Length Capacity30 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesMPD
Max Temperature212 °F
For Use WithHydraulic
Temperature Range-40 to 212 °F
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberMPD-N-330
Inlet3/8"
Cable/Cord/Hose IncludedYes
PSI3000 psi
Hose MaterialSynthetic Rubber
BrandCoxreels

Warranty

Warranty2 yr