Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875538

MPN #: 8930822

Justrite 30 Gal. Acid Cabinet, Self-Close 1 Door, 43"W x 18"D x 44"H, Blue

Product Description
Unique, flame-coated thermoplastic liner offers superior corrosion protection, combined with the fire protection and durability of our steel safety cabinets!
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans-up easily.
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals plus the durability, fire protection and code compliance of Justrite's steel safety cabinets.


Justrite's exclusive ChemCor® Lined Acid Safety Cabinets are available in standard 30, 45, and 60-gallon (114, 170 and 227L) sizes, as well as Slimline, Compac, Countertop, Undercounter and Piggyback styles. All models have the same quality features found in Justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc™ padlockable handle and Haz-Alert™ reflective warning labels. Interior ChemCor® liner ensures complete corrosion resistance and protection. All ChemCor® lined safety cabinets include two labels to be placed on the cabinet by the end user: "Base" or reflective Haz-Alert™ "Acid" depending upon contents stored. Shelving adjusts on 3" (76mm) centers for storage versatility. The 30 gal (110L) 2-door models include an extra polyethylene work tray which can be secured to cabinet top for a handy work surface. Includes a limited warranty of 10 years.

PRICE
$4,102.38

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Weight246 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeSelf Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number8930822
BrandJustrite
TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
ColorBlue
SeriesSure-Grip EX™, ChemCor®
Handle TypeRecessed
StyleStandard
Capacity(6) 5 Gallon Cans
Number of Doors1
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 30, NFPA 1