- Blade is constructed 1/8" thick steel spider (3-prong mount between blades and hub)
- Designed with 3 heavy duty spring steel blades
- Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
- Guard has instant opening hinge feature for ease of maintenance and cleaning
- Guard is constructed with 6 gauge outer and radial rib wire size and 11-1/2 gauge spiral wire size
- Blade and guard meet all safety standards including OSHA, UL Probe
- Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model)
- 8 front to rear guard positive locking fastening loops w/hinge capability (6 fastening loops on 20" guard)
- Guards fasten securely to motor using 4 motor thru-bolts
Jan Fan® 30" Hinged Guard & Blade Set, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 38 in |
| Fan Diameter | 30 in |
Product Details
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | JF-30GB-S |
| For Use With | 30" Fan |
| Number of Blades | 3 |
| Brand | Jan Fan |