TPI HDH30G,30 Inch Fan Head Non Oscillating 1/2 HP 6800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT FAN HEADS
Non-Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 4 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.
Non-Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 4 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.
PRICE
$715.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 48 lbs |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Type | Industrial |
| CFM | 6000/6800 CFM |
| Horsepower | 1/2 HP |
| Color | Gray |
| Amperage | 4 A |
| Motor Type | Totally Enclosed |
| Voltage | 120 V |
| Material | Aluminum |
| Phase | 1 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Features | Pull Chain Switch |
| Manufacturers Part Number | HDH30G |
| Brand | TPI |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |