ADJUSTABLE LAMINATE BOOKCASES
30"H Bookcase
Adjustable bookcases provide an attractive wood finished bookcase for any home or office. Made using 3/4" thick shelves that support up to 30 lbs. each. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes one height adjustable and one fixed height shelf. Shelves are height adjustable at 1-1/4" increments. Fully finished back maintains an attractive appearance. Measures 36"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.
30" Adjustable Bookcase - 36"W x 11-7/8"D x 30-5/8"H Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 11-7/8 in |
| Height | 30-5/8 in |
| Weight | 55 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 30 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Mahogany |
| Country of Origin | United States |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Laminate |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | BC2CLMH |
| Brand | Ironwood |