Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB567609

MPN #: CC3023

30" Belt Drive Whole House Fan - 1/2 HP

Product Description
30 Belt Drive Whole House Fan - 1/2 HP

Triangle's Whole House Fans are an efficient, economical way to cool your home. Moving air at 85° feels as cool as still air at 78°, so you can run your air conditioner less. Our Whole House Fan will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost.
  • Two-speed motor. 115 Volt.
  • Wall switch included
  • Automatic belt tensioning
  • Deep pitch four-wing blade for maximum air movement
  • Rubber mounted, sealed fan shaft bearings
  • Rubber vibration damper between fan and wood frame for quieter operation
  • Heavy gauge steel welded construction
  • Includes Wooden Plenum Box, Rubber Mounting Gasket and 2 Speed Switch
  • Does not include Ceiling Shutter or 12 Hour Timer
PRICE
$1,109.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width34 in
Height15 in
Fan Diameter30 in
Coverage Area1500 Square Feet Exhaust Area
Diameter30 in

Product Details

RPM305/460 rpm
CFM5600/8400 CFM
Horsepower1/2 HP
ColorBronze
Number of Speeds2
Amperage8.20 A
Hertz60 Hz
Number of Blades4
Motor TypeBall Bearing
Voltage115 V
IncludesFan
MaterialSteel
Phase1
Blade TypeSteel
Manufacturers Part NumberCC3023
Indoor/OutdoorIndoor

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL & C-UL Listed