Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Mirrors

Safety mirrors enhance safety and security in a workspace by improving visibility and reducing blind spots to prevent accidents or to deter theft. They are easy to install and typically feature a convex shape that increases field of view in wide areas and around corners. Safety mirrors are ideal for use in loading docks, factories, industrial kitchens, retail, manufacturing facilities, parking garages and other commercial and industrial spaces.
53 Results

Dome Safety Mirrors

Dome Safety Mirrors
Our dome safety mirrors help workers monitor blind spots and prevent accidents in warehouses, loading docks, and other industrial workspaces. Mirrors are made with impact-resistant, durable acrylic. They come in full dome, half dome, quarter dome, and other shapes to fit specific needs and can be mounted to walls or ceilings indoors at various angles. We also offer drop-in suspended dome mirrors.
CompareImageShapeDiameterMounting LocationIndoor/OutdoorMaterialBackingModel #Price
Global Industrial™ Full Dome Acrylic Mirror W/Steel Back, Indoor, 18" Dia., 360° Viewing
Full Dome
18 in
Ceiling
Indoor
Acrylic
Galvanized Steel
WB670544$78.95
Half Dome Panoramic Acrylic Mirror, Indoor, 32" Dia., 180° Viewing Angle
Half Dome
32 in
Wall
Indoor
Acrylic
Plastic
WBB2051396$189.95
Panoramic Full Dome Acrylic Mirror, Indoor, 48" Dia., 360° Viewing Angle
Full Dome
48 in
Ceiling
Indoor
Acrylic
Hardboard
Ships Same Day
WBB2051598
$339.95
See All® Full Dome Steel Mirror, Indoor, 24" Dia., 360° Viewing Angle
Full Dome
24 in
Ceiling
Indoor
Steel
None
WBB1900039$325.95
See All Mirrors® Full Dome Panoramic Mirror, Plexi-Glass, 360° Viewing Angle, 32" Dia.
Full Dome
32 in
Ceiling
Indoor/Outdoor
Acrylic
None
WBB3137085$169.95
Se-Kure™ T-Bar Full Dome Acrylic Mirror, Indoor, 22" Dia. W/2'x2' Panel,360° Viewing Angle
Full Dome
22 in
Drop-In Ceiling
Indoor
Acrylic
None
WBB1637632$109.95
Se-Kure® Full Dome Acrylic Mirror W/Warning Border, Indoor, 18" Dia., 360° Viewing Angle
Full Dome - Warning
18 in
Ceiling
Indoor
Acrylic
None
WBB1917456$109.95
Se-Kure™ Corner Dome Acrylic Mirror, Indoor, 18" Dia., 270° Viewing Angle
Corner Dome
18 in
Wall Or Ceiling
Indoor
Acrylic
None
WBB1637640$109.95
See All® Half Dome Acrylic Mirror, Indoor, 32" Dia., 180° Viewing Angle
Half Dome
32 in
Wall Or Ceiling
Indoor
Acrylic
Foam
WBB1900104$119.95
Se-Kure™ Quarter Dome Acrylic Mirror, Indoor, 18" Dia., 90° Viewing Angle - Pkg Qty 4
Quarter Dome
18 in
Wall Or Ceiling
Indoor
Acrylic
None
WBB1637643$29.95 ea.
Showing 1-10 of 16 results

Convex Safety Mirrors

Convex Safety Mirrors
Convex safety mirrors are crafted to optimize visibility in confined and crowded industrial environments such as warehouses and loading docks. Equipped with a versatile ball swivel bracket mount, they allow easy adjustment to achieve the desired angle. In addition to enhancing security, these mirrors act as deterrents against theft and help reduce the risk of accidents in narrow aisles.
Showing 1-10 of 33 results

Inspection Mirrors

Inspection Mirrors
Inspection mirrors help users observe areas that are otherwise difficult to access or view and can be used in a wide variety of applications, like inspecting vehicles, rooftops, hazardous conditions, and more. These adjustable inspection mirrors come with a light and mounting clip for added visibility. Made with acrylic and aluminum, these mirrors are durable and can be used indoor or outdoor.

Safety Message Mirrors

Safety Message Mirrors
Safety message mirrors are designed to help promote safety in warehouses, factories, garages, and other industrial environments. These indoor wall-mounted safety mirrors feature a rectangular acrylic mirror with a safety slogan on the border that serves as a reminder to workers. Mirrors are 29x16 or 23x15 and feature different safety messages you can choose from.