HSM® 30" Lockable Shredder Bin - 23-Gallon Capacity - Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 11 in |
| Depth | 20 in |
| Height | 30 in |
Product Details
| Type | Shredder Bin / Console |
| Bin Capacity Gallons | 23 gal |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Lockable Shredder Bin |
| Color | Gray |
| Manufacturers Part Number | HSM1070070220 |
| Brand | HSM |
Related Products
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs ✓ Convenient keyless digital lock offers simple, secure access The Global Industrial™ Electronic Locking Bin Cabinet, 48" x 24" x 78", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Digital 3-point locking system with ergonomic keypad helps keep inventory secure. A programming bypass/master key is included. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Includes 5-3/8"L x 4-1/8"W x ...
Shelving with Hopper Bins Steel shelving is designed to store bins efficiently. This shelf unit includes 6 shelves with 10 Size C Bins (see dimensions below). Each shelf has a 350 lb. capacity and the unit features cross bracing for increased stability. Gray enamel finish. 1 bin color per shelf unit. Easy assembly. #marketingCopyChart td { text-align: center; } #rowColumnStyling { font-weight: bold; text-align: center; } Shelf Bin Size Reference 2-3/4"W 4-1/8"W 6-5/8"W 8-3/8"W 11-1/8"W 11-5/8"D x 4"H A4 B4 C4 D4 E4 17-7/8"D x 4"H F4 G4 H4 I4 J4 23-5/8"D ...
SHELVING WITH PLASTIC JUMBO HOPPER BINS Steel Shelving with 15 Hopper Bins These shelf systems include jumbo hopper bins for efficient storage in retail and display applications. Quality heavy-duty hopper storage bins feature a wide front opening for access with 2 side grip handles. The durable, easy-to-clean polypropylene construction of these hopper bins resists rust, corrosion and most chemicals making them ideal for storage applications. Steel Shelving features gray enamel finish with 475 lb. capacity per shelf. Includes cross bracing for increased stability. #marketingCopyChart td { ...
Global Industrial™ E-Lock Configurable Mobile Janitorial Cabinet, Powered,48x24x85,Gray,120 Red Bins
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs ✓ Built for flexibility with multiple shelves and a dedicated mop/broom holder ✓ Convenient keyless digital lock offers simple, secure access ✓ Includes built-in 18-outlet power strip with a 15' cord and an integrated fan ✓ Comes equipped with casters for easy movement The Global Industrial™ Electronic Locking Mobile Janitorial Cabinet, 48" x 24" x 85", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other ...
✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs ✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments; also includes a 500 lb. capacity pull-out shelf ✓ Pegboard panels provide customizable storage using circle pegboard hooks ✓ Convenient keyless digital lock offers simple, secure access ✓ Comes equipped with casters for easy movement The Global Industrial™ Electronic Locking Mobile Pegboard Cabinet, 36" x 24" x 85", is the ultimate organization solution for efficient storage and organization of ...