Dolav USA® MACX Solid Bin w/ Long Side Runners 48"x40"x31" 1500 lb Capacity, Gray
|
Questions & Answers (0)
Product Description
The Dolav USA® MACX solid wall bin with long side runners is a high-performance, reusable bulk container engineered for long-term durability in the toughest agricultural, food-processing and industrial environments. Molded from structural-foam HDPE, it delivers exceptional impact resistance and load strength while maintaining a lighter footprint than traditional alternatives. Built to withstand repeated forklift handling, high stacking loads and constant reuse, the MACX bin resists corrosion, cracking, warping, moisture absorption and environmental wear. Its seamless, non-porous construction supports hygienic operations and fast wash-down, while UV-stabilized materials ensure reliable performance indoors or outdoors across extreme temperature ranges from -40°F to 140°F. 4-way fork entry and Stackable up to 10 bins high with patented interlocking corners.
Also available in
Blue and White.
Also available in
Blue and White.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 31 in |
| Size (L x W x H) | 48 x 40 x 31 in |
| Inside Length | 45 in |
| Inside Width | 36-3/4 in |
| Inside Height | 25-3/4 in |
| Stacked Weight Capacity | 14,000 lbs |
| Weight Capacity | 1500 lbs |
Product Details
| Type | Pallet Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 25.4 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Wall Type | Solid |
| Manufacturers Part Number | M011000-104 |
| Stack and/or Nest | Stack |
| Brand | Dolav USA |