Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230779

MPN #: HVPF 30

Maxx Air® 30" Non-Oscillating Tilting Adj. Height Pedestal Fan, 3 Speed, 4800 CFM, 125W, 1/5 HP

Product Description
The 30 In. Heavy Duty Stand Fan's high velocity, powerful airflow and durable metal construction is ideal for factories, workshops, barns, greenhouses, gyms, and other large indoor environments that need an economical cooling solution. This commercial fan is easily assembled with household tools and is powered by a 3 speed thermally protected motor with pull chain control. A 90° tilting fan head and adjustable height suit any air circulation need from spot cooling to whole room air circulation. This shop fan uses OSHA compliant grilles and a wide pedestal base for safety in operation.

Features:
  • High velocity airflow up to 4,800 CFM on high
  • Adjustable fan height (60 in. - 80 in.) and 90° tilt
  • Easy assembly using household tools
  • 3 speed operation with pull chain
  • All metal construction
  • For indoor use
  • OSHA compliant rust-resistant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$285.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth26 in
Height60 - 80 in
Weight48 lbs
Cord Length11 ft
Base Diameter26 in
Fan Diameter30 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
Blade MaterialAluminum
Motor TypeOpen Air Over
Wattage125 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part NumberHVPF 30
Indoor/OutdoorIndoor
BrandMaxx Air
RPM880/1040/1100 rpm
TypeTilting Pedestal Fan
CFM4100/4400/4800 CFM
Horsepower1/5 HP
ColorBlack
Amperage2.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Features3 Speed Operation with Pull Chain

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed