Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652299

Global Industrial™ 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 290W, 1/2 HP

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 10,000 CFM at 1100 rpm

The 1/2 HP Global Industrial™ 30" Oscillating Pedestal Fan provides refreshing air exactly where it's needed in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades for optimum air distribution that are enclosed in steel wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in an 80° arc, with the ability to raise and lower the fan head from 60" to 81"on the pedestal and tilt the head for precise air-flow placement. ETL & cETL Listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple speed selection dial
  • Operates at a 72 dB
  • 12'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • PRICE
    $435.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height60 - 81 in
    Weight70 lbs
    Cord Length12 ft
    Base Diameter28 in
    Fan Diameter30 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Blade MaterialAluminum
    Motor TypeOpen Air Over
    Wattage290 W
    MaterialMetal
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number652299
    Indoor/OutdoorIndoor
    Sound Level72
    BrandGlobal Industrial
    RPM1100 rpm
    TypePedestal Fan
    CFM7300/8750/10000 CFM
    Horsepower1/2 HP
    ColorBlack
    Amperage2.4 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage120 V
    Oscillating/Non OscillatingOscillating
    Power Cord TypeSJT Type Plug
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL & cETL Listed, OSHA, UL507