Haviland Heavy Duty Straight Non-Marking Floor Squeegee, EDPM Rubber, 30" - 2130
Write a Review
|
Questions & Answers (0)
Product Description
Haviland 30" Red Non-Marking Heavy Duty Floor Squeegee - 2130
This floor squeegee features a high performance redEPDM rubber blade that resists marking floors. The blade exhibits excellent chemical resistance and high and low temperature properties. 1/4" x 2" EPDM rubber compound resistant to most animal and vegetable products and by-products; Heavy-duty 14 gauge red powder-coated frame and engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
This floor squeegee features a high performance redEPDM rubber blade that resists marking floors. The blade exhibits excellent chemical resistance and high and low temperature properties. 1/4" x 2" EPDM rubber compound resistant to most animal and vegetable products and by-products; Heavy-duty 14 gauge red powder-coated frame and engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
PRICE
$459.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Cleaning Width | 30 in |
Product Details
| Type | Straight |
| Color | Red |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Rubber |
| Package Quantity | 6 |
| Description | Non-Marking Floor Squeeegee |
| Manufacturers Part Number | 2130 |
| Brand | Haviland |