Unger Heavy Duty Straight SmartFit WaterWand Floor Squeegee, Foam Rubber, 22" - HM22A
Write a Review
|
Questions & Answers (0)
Product Description
Unger® Smartfit Waterwand Heavy-Duty Straight 22" Floor Squeegee - HM22A
The Unger® Smartfit Waterwand Heavy-Duty Straight 22" Floor Squeegee removes water easily from uneven floor surfaces such as grouted tile or non-slip and broadcast grid floors. It includes a double foam-rubber squeegee that is perfect for drying tiles and grout lines. This floor squeegee comes in neutral gray complete with a flexible, color-coding SmartColor kit to customize this product for designated areas or tasks.
The Unger® Smartfit Waterwand Heavy-Duty Straight 22" Floor Squeegee removes water easily from uneven floor surfaces such as grouted tile or non-slip and broadcast grid floors. It includes a double foam-rubber squeegee that is perfect for drying tiles and grout lines. This floor squeegee comes in neutral gray complete with a flexible, color-coding SmartColor kit to customize this product for designated areas or tasks.
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 10 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
| Cleaning Width | 22 in |
Product Details
| Type | Straight |
| Color | Black |
| Frame | Steel |
| For Use With | Heavy |
| Handle Type | Twist Lock |
| Style | Squeegee Only |
| Material | Foam Rubber |
| Description | SmartFit WaterWand Floor Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | HM22A |
| Brand | Unger |