Unger Heavy Duty Curved AquaDozer® Floor Squeegee, EDPM Rubber, 36" - FP90C
Write a Review
|
Questions & Answers (0)
Product Description
Unger® AquaDozer® Heavy Duty Curved Industrial Floor Squeegee, 36" - FP90C
The Unger® AquaDozer® 36" Heavy Duty Curved Industrial Floor Squeegee is made for heavy duty jobs and moving large volumes of water, mud, and debris off floors. Features a 14 gauge powder-coated steel frame, reinforced zinc alloy handle socket, and black EPDM rubber blade.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
The Unger® AquaDozer® 36" Heavy Duty Curved Industrial Floor Squeegee is made for heavy duty jobs and moving large volumes of water, mud, and debris off floors. Features a 14 gauge powder-coated steel frame, reinforced zinc alloy handle socket, and black EPDM rubber blade.
Optional ACME threaded converter insert FAAI0 (Global #B260165) sold separately.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 36 in |
| Height | 2 in |
| Weight | 3 lbs |
| Cleaning Width | 36 in |
Product Details
| Type | Curved |
| Color | Black |
| Frame | Steel |
| For Use With | AL14T |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | EDPM Rubber |
| Description | AquaDozer® Floor Squeegee |
| Package Quantity | 1 |
| Manufacturers Part Number | FP90C |
| Brand | Unger |