Features:
- Single pedestal design allows for easy clean-up access, ideal for outdoor eating areas
- Pattern: perforated only
- Thermoplastic finish with powder coated frame
- Surface mount
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 64-1/2 in |
| Height | 30 in |
| Seat Length | 14-1/2 in |
| Seat Width | 14-1/2 in |
| Seat Height | 18 in |
| Table Width | 30 in |
| Table Length | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Canteen Picnic Table |
| Frame Color Family | Red |
| Color | Red |
| Cushion Included | No |
| Number of Seats | 2 |
| Material | Perforated Metal |
| Frame Material | Steel |
| Manufacturers Part Number | 502SM-P |
| Mounting Style | Surface |
| Shape | Square |
| Brand | UltraSite |