- 1/8" thick steel spider (3-prong mount between blades and hub)
- 3 heavy duty spring steel blades
- Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
- Hub with 2 set screw bolts is securely fastened to blade spider facing away from the motor, making the set screw more accessible
Jan Fan® 30" Steel Replacement Blade, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | JF-BL30 |
| Type | Fan Blade |
| For Use With | Jan Fan 30" Fans |
| Material | Steel |
| Color | Silver |
| Brand | Jan Fan |