- Durable aluminum housing and rugged components designed to withstand industrial applications
- Compatible with 12", 20", 24", or 30" Jan Fan Industrial Air Circulators
- Fan and Light can be mounted simultaneously on the articular arm (JF-AAF) or using the patented fan guard mount (JF-FLM)
- "Safety Yellow" for enhanced visibility
- Cool to the touch
- 3300 Lumen
- 50,000-hour LED life
- ETL/cETL/CE/RoHS/UL
Jan Fan® Dock Light, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | JF-DL |
| Type | Dock Light Kit |
| For Use With | Jan Fan 12" to 30" Fans |
| Color | Yellow |
| Brand | Jan Fan |