Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bar Stools

Bar Stools are a versatile seating solution widely utilized in restaurants, bars, cafes, and patio spaces. Made from a variety of durable materials, these stools generally have seat heights between 28 and 32-inches to neatly fit under tall tabletops.
279 Results

Cutout Back Bar Stools

Cutout Back Bar Stools
Featuring a seatback with a cutout detail that provides a convenient handhold for easy movement, Cutout Back Bar Stools easily fit under tabletops between 40" - 42" in height. The seat is made of durable materials, such as polypropylene, plastic, vinyl, and fabric, for durability, strength, and comfort, with frames made from steel or wood to remain stable and support high weight capacities.
CompareImageSeat MaterialSeat Color FamilyFrame MaterialSeat HeightWeight CapacityBrandModel #Price
KFI Perforated Stack Stool - Plastic - Black
Plastic
Black
Steel
30 in
400 lbs
KFI Seating
WBB1799549$309.95
KFI Studios Bar Stool, Polypropylene Seat & Back, 400 lb. Capacity, Navy
Polypropylene
Navy
Steel
30 in
400 lbs
KFI Studios
WBB3201392$319.95
LumiSource® Lombardi Mid-Century Modern Adjustable Barstool, Walnut with Faux Leather, Black
Faux Leather
Black
Metal
25-34 in
275 lbs
LumiSource
WBB3788307$159.95
LumiSource® Lombardi Mid-Century Modern Adjustable Barstool, Black Metal, Walnut Wood, Espresso
Faux Leather
Espresso
Metal
25-34 in
275 lbs
LumiSource
WBB3788380$159.95
NPS 31"H Barstool - Plastic Seat - Black - 8800 Series - Pkg Qty 4
Plastic
Black
Steel
31 in
300 lbs
National Public Seating
WBB2255618$239.95 ea.
National Public Seating Cafe Time Bistro Stool 30" Seat w/ Backrest 17"W x 16"D x 42"H Charcoal
Plastic
Charcoal
Steel
30 in
300 lbs
National Public Seating
WBB2064673$189.95
Lorell® Mesh Back Guest Stool
Fabric
Black
Steel
28-3/4 in
-
Lorell
Ships Same Day
WBB2384873
$299.95
LumiSource® Grotto Upholstered Adjustable Barstool, Chrome Metal, Faux Leather, Black, 2/Pack - Pkg Qty 2
Faux Leather
Black
Metal
23-3/4 - 32-1/4 in
275 lbs
LumiSource
WBB3788370$329.95 ea.
KFI Studios Bar Stool, Polypropylene Seat & Back, 400 lb. Capacity, Sky Blue
Polypropylene
Sky Blue
Steel
30 in
400 lbs
KFI Studios
WBB3201406$319.95
Holland Bar Stool 3160 30" Bar Stool, Black Vinyl Seat, Dark Cherry Finish
Vinyl
Black
Wood
30 in
350 lbs
Holland Bar Stool
WBB3187451$379.95
Showing 1-10 of 56 results

Slat Back Bar Stools

Slat Back Bar Stools
Equipped with a backrest for added comfort while sitting, Slat Back Bar Stools feature a unique back that offers ventilation and structural support with an eye-catching aesthetic. Slat back stools are crafted of durable metal or wood frames for strength and stability, with seat materials, including vinyl, wood, & steel, boasting high weight capacities to accommodate a range of users.
Showing 1-10 of 29 results

Backless Bar Stools

Backless Bar Stools
Suitable for convenient seating at tables that stand between 40 and 42 inches in height, Backless Bar Stools are designed to tuck neatly under the table when not in use. The durable metal frames feature high weight capacities to provide reliable support and stability, with seats made from steel, vinyl, or wood that provide strength and comfort in a variety of restaurant settings.

Backless Swivel Bar Stools

Backless Swivel Bar Stools
Boasting a swivel feature to easily face any direction, Backless Swivel Bar Stools are built to tuck conveniently under the table between uses for space-saving storage. Suitable for tabletops between 40 and 42 inches high, backless bar stools are constructed of durable metal frames with high weight capacities for stability and a supportive seating experience.
Showing 1-10 of 11 results

Ladder Back Bar Stools

Ladder Back Bar Stools
Crafted in a ladder style for support and visual appeal, Ladder Back Bar Stools provide comfortable seating at tabletops between 40 and 42 inches in height. The sturdy metal frames deliver stability and high weight capacities, as well as durability & strength with seats constructed from wood or vinyl that offer comfort in food service environments.
Showing 1-10 of 33 results

Solid Back Bar Stools

Solid Back Bar Stools
Solid Back Bar Stools provide supportive seating at tabletops 40-42 inches in height. The frames are made from strong materials including steel, metal & iron, to support high weight capacities and remaining strong over time, while the sturdy seat construction offers added durability to hold up against a variety of restaurant and food service conditions.
Showing 1-10 of 39 results

Splat Back Bar Stools

Splat Back Bar Stools
Great for restaurants and other food service settings, Splat Back Bar Stools feature a pleasing visual aesthetic with a splat design on the back that offer supportive seating. Outfitted with sturdy steel frames for high weight capacities and stability, splat back stools have durable seat materials, including steel or wood, for strength, rigidity, and comfort.

Cutout Back Swivel Bar Stools

Cutout Back Swivel Bar Stools
Made with a cutout back detail that acts as a convenient handle when pushing in and pulling out the seat, Cutout Back Swivel Bar Stools feature a rotating design that makes it easy to face different directions with little effort. Durable steel frames with high weight capacities provide stability and support, while comfortable seat materials like vinyl and fabric deliver a relaxing seating experience.
Showing 1-10 of 81 results
Cross Back Bar Stools

Cross Back Bar Stools

Showing 1-10 of 13 results
Perforated Back Bar Stools

Perforated Back Bar Stools