Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995865

MPN #: 4030JC

Jonti-Craft® 30 Tub Mobile Cubbie Without Tubs, 60"W x 15"D x 42"H, Birch Plywood

Product Description
Each child will have a place to store their belongings in this thirty tub mobile unit. 60" wide x 15" deep x 42" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$989.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
989.00
Buy 6 units - 10 units
939.00Save $50.00 (5%)
Buy 11+ units
909.00Save $80.00 (8%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth15 in
Height42 in
Weight143 lbs

Product Details

TypeClassroom Storage
Bin Quantity (Bin Size)0 (11"W x 13-1/2"D x 5-1/4"H)
Number of Adjustable Shelves0
Frame Color FamilyNatural
SeriesJonti-Craft®
Number of Bins0
StylePreschool Cubby
Edge Color FamilyNatural
Country of OriginMade in USA
Mobile or StationaryMobile
MaterialPlywood
Construction TypeAssembled
Number of Compartments30
Package Quantity1
Manufacturers Part Number4030JC
Number of Fixed Shelves6
Base TypeMobile
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified