Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39892

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 30"L x 17"W x 17"H, Kraft - Pkg Qty 5

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 30" x 17" x 17" 350#/ECT-51 - 5 Pack

Use these large "EO" cartons to consolidate multiple piece shipments.

  • Manufactured from heavy-duty 250# DW/ECT-51 double wall kraft corrugated
  • Protects bulky, hard to pack, irregularly shaped items
  • Cartons are sold in bundle quantities of 5 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.
PRICE
$72.50  Sold in packages of 5 / $14.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
72.50
Buy 2 pkgs
68.75Save $3.75 (5%)
Buy 3+ pkgs
66.25Save $6.25 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width17 in
Height17 in
Inside Length30 in
Inside Width17 in
Inside Height17 in
Weight Capacity101 - 120 lbs

Product Details

Box StyleFull Overlap
ColorKraft
Strength350# / ECT-51
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB39892
BrandGlobal Industrial